- 5XL Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with 0.35mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Storm flap front with snap closure
- 2 flapped front pockets with snap closures to secure valuables
- Cape vented back
- Corduroy collar for comfort
- Adjustable suspenders for with triangular buckles for a perfect fit
- Front fly opening with snap
| Fabric | Polyester, PVC |
| Color | Yellow |
| Closure Type | Snap |
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Size | 5XL |
| Wash Instructions | Do Not Wash |
| Construction | Water Resistant, Cape Vented Back, Corduroy Collar |
| Pockets | 2 |
| Thickness | 0.35 mm |
| Weight | 3.08 LB |
| EAN or UPC | 662909403582 |

