- XL Size
- Interlock Lining
description
- Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
- Unique combination of low-coating deposit weight and high abrasion resistance
- Provides the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
| Material | Nitrile |
| Wash Instructions | Do Not Wash |
| Lining | Interlock |
| Coating Coverage | Palm, Fingers & Knuckles |
| Polymer | Nitrile |
| Coating Color | Blue |
| Cuff | Knit Wrist |
| Construction | Cut-and-Sewn, Fabric Dipped |
| Size | XL |
| Glove Size | X-Large |
| Color | Natural |
| Liner Material | Cotton |
| Grip | Smooth |
| Weight | 1.37 LB |
| EAN or UPC | 662909576750 |

