- L Size
- White Color
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Thermal yarn and lycra provide economical cold weather protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| Cuff | Knit Wrist |
| Construction | Seamless Knit |
| Glove Size | Large |
| Size | L |
| Liner Material | Thermal Yarn, Elastane |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Material | Thermal Yarn, Elastane |
| Standard | Taa Comp. |
| Color | White |
| Gauge | 13 |
| Weight | 0.06 LB |
| EAN or UPC | 616314021619 |

