- White Color
- X-Small Glove Size
- Acrylic Material
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Glove Size | X-Small |
| Color | White |
| Gauge | 7 |
| Material | Acrylic |
| Cuff | Knit Wrist |
| Weight | 0.08 LB |
| EAN or UPC | 616314018534 |

