- L Size
- Hi-Vis Orange Color
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Material | Acrylic |
| Liner Material | Acrylic |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Hi-Vis Orange |
| Glove Size | Large |
| Construction | Seamless Knit |
| Standard | Taa Comp. |
| Gauge | 7 |
| Size | L |
| Weight | 0.1 LB |
| EAN or UPC | 616314018640 |

