- L Size
- Beige Color
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Ragwool blends provide warmth, durability and wind resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Half-finger for greater dexterity, sensitivity and breathability
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Standard | Taa Comp. |
| Construction | Seamless Knit, Half Finger |
| Color | Beige |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Size | L |
| Liner Material | Ragwool |
| Material | Ragwool |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Gauge | 7 |
| Weight | 0.12 LB |
| EAN or UPC | 616314028922 |

