- M Size
- Black Color
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Merino® Wool provides superior insulating properties even when wet and withstands moderately high temperatures
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| Liner Material | Merino Wool |
| Size | M |
| Glove Size | Medium |
| Color | Black |
| Cuff | Knit Wrist |
| Standard | Taa Comp. |
| Construction | Seamless Knit |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Material | Merino Wool |
| Gauge | 13 |
| Weight | 1.04 LB |
| EAN or UPC | 616314197420 |

