- XL Size
- Orange Color
| Gauge | 13 |
| Wash Instructions | Machine Wash |
| Liner Material | Nylon, Polyester |
| Color | Orange |
| Grip | MicroFinish |
| Construction | Seamless Knit |
| Cuff | Knit Wrist |
| Coating | Latex |
| Coating Coverage | Palm & Fingers |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| CRH | 1:3 |
| Standard | EN 388 A 1, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N X, ANSI Method TDM, ANSI Gram 535, ANSI Cut 2, ANSI Cut 9 A2, EN 511 X1X, EN 511 Convect Cold X |
| Bleach | Do Not Bleach |
| Glove Size | X-Large |
| Coating Color | Brown |
| Size | XL |
| Dry Instructions | Tumble Dry |
| Weight | 3.05 LB |
| EAN or UPC | 616314394379 |

