- M Size
- Hi-Vis Orange Color
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
- Made from component materials that comply with Food and Drug Administration Regulations for food contact, 21 CFR 177.2600
| Coating | Latex |
| Standard | EN 388 C 1, EN 388 T 4, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Method TDM, ANSI Gram 999, ANSI Cut 2, ANSI Cut 9 A2, 21 CFR, EN 407 X2XXXX, EN 407 Flame X |
| Size | M |
| Glove Size | Medium |
| Construction | Coated Seamless Knit |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Material | Acrylic |
| Coating Coverage | Palm & Fingers |
| Gauge | 10 |
| Liner Material | Acrylic |
| Cuff | Knit Wrist |
| Color | Hi-Vis Orange |
| Grip | MicroFinish |
| CRH | 3:5 |
| Coating Color | Brown |
| Weight | 0.25 LB |
| EAN or UPC | 616314034077 |

