- XL Size
- Hi-Vis Yellow Color
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Acrylic lined gloves provide economical cold weather protection
- Nitrile foam coating provides superior grip in dry, wet and oily applications
- Fully coated flat nitrile helps keep hands dry in wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Material | PolyKor |
| Glove Size | X-Large |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Coating Color | Black |
| Wash Temperature | 104 ⁰F |
| Coating Coverage | Full Hand |
| Lining | Acrylic |
| Standard | EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1319, ANSI Cut 3, ANSI Cut 9 A3, EN 407 X2XXXX, EN 407 Flame X, EN 407 Contact Heat 2 |
| Liner Material | PolyKor |
| CRH | 6:2 |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Gauge | 15 |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Color | Hi-Vis Yellow |
| Grip | Foam |
| Coating | Nitrile |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| Size | XL |
| Weight | 4.48 LB |
| EAN or UPC | 616314206986 |

