- S Size
- Hi-Vis Yellow Color
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating Color | Black |
| Material | Acrylic |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Glove Size | Small |
| Standard | EN 388 3132, EN 388 2016 3132X, EN 388 A 3, EN 388 C 1, EN 388 T 3, EN 388 P 2, EN 388 I X |
| Grip | Crinkle. |
| Liner Material | Acrylic |
| Color | Hi-Vis Yellow |
| Size | S |
| Construction | Coated Seamless Knit |
| Coating | Latex |
| Gauge | 10 |
| Weight | 2.27 LB |
| EAN or UPC | 616314207020 |

