- L Size
- Black Color
description
- Used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Coating Color | Brown |
| Coating Coverage | Palm & Fingers |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Latex |
| Bleach | Do Not Bleach |
| Color | Black |
| CRH | 3:5 |
| Grip | MicroFinish |
| Lining | Acrylic |
| Material | Polyester |
| Size | L |
| Dry Temperature | Low Heat |
| Standard | EN 388 2016 1231XX, EN 388 A 1, EN 388 C 2, EN 388 T 3, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Method TDM, ANSI Gram 999, ANSI Cut 9 A2 |
| Dry Instructions | Tumble Dry |
| Construction | Coated Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Cuff | Knit Wrist |
| Gauge | 10 |
| Glove Size | Large |
| Liner Material | Polyester |
| Weight | 0.21 LB |
| EAN or UPC | 616314125102 |

