Skip to content Skip to navigation menu
XL Black Cold Protection Glove

41-1430/XL

XL Black Cold Protection Glove
Item #111676851
  • XL Size
  • Black Color
XL Black Cold Protection Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • Black Color

description

  • Used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation.

features

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification
Bleach Do Not Bleach
Gauge 10
Wash Temperature 104 ⁰F
Glove Size X-Large
Size XL
Cuff Knit Wrist
Coating Coverage Palm & Fingers
Color Black
Coating Latex
CRH 3:5
Lining Acrylic
Dry Temperature Low Heat
Liner Material Polyester
Sustainability Recyclable via Terracycle Program, Reusable/Launderable
Material Polyester
Dry Instructions Tumble Dry
Coating Color Brown
Wash Instructions Machine Wash
Grip MicroFinish
Construction Coated Seamless Knit
Standard EN 388 2016 1231XX, EN 388 A 1, EN 388 C 2, EN 388 T 3, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Method TDM, ANSI Gram 999, ANSI Cut 9 A2
Weight 0.27 LB
EAN or UPC 616314125133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison