- 2XL Size
- Blue Color
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
- Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
- Single-layer construction provides excellent thermal insulation and improved dexterity
- Quickly evaporates moisture from the skin
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Standard | EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2150, ANSI Cut 4, ANSI Cut 9 A4, EN 511 12X |
| CRH | 2:6 |
| Liner Material | Acrylic, PolyKor |
| Color | Blue |
| Grip | MicroSurface |
| Size | 2XL |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Glove Size | 2X-Large |
| Gauge | 10 |
| Cuff | Knit Wrist |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Material | Acrylic, PolyKor |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Latex |
| Wash Instructions | Machine Wash |
| Construction | Coated Seamless Knit |
| Weight | 4.04 LB |
| EAN or UPC | 616314269271 |

