- Sleeve
- Natural
- 15 in
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
applications
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection
features
- Seamless construction offers increased comfort and breathability
- Terry cloth provides comfortable resistance to cuts, abrasions and heat
- Heat resistance protects the arm from minor heat and burn injuries up to 212°F
- Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and sleeve life
- Knit wrist helps prevent dirt and debris from entering the sleeve
- Elastic rolled hem keeps the sleeve from sliding down the arm
| Ply | Single-Ply |
| Construction | Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Standard | EN 407 1, EN 407 Contact Heat 1 |
| Top Arm Option | Elastic Ends |
| Liner Material | Terry Cloth |
| Color | Natural |
| Wash Instructions | Machine Wash |
| Size | 15 in |
| Weight | 0.23 LB |
| EAN or UPC | 616314018961 |

