- Sleeve
- Natural
- 29 in
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
applications
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection
features
- Seamless construction offers increased comfort and breathability
- Terry cloth provides comfortable resistance to cuts, abrasions and heat
- Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
- Open cuff at wrist so gloves can fit underneath comfortably
- Elastic rolled hem keeps the sleeve from sliding down the arm
| Color | Natural |
| Weight | 0.27 LB |
| EAN or UPC | 616314018978 |

