- Natural
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
features
- Terry cloth provides comfortable resistance to cuts, abrasions and heat
- Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and product life
- Double insulated for maximum protection
| Color | Natural |
| Width | 11 in |
| Length | 10 in |
| Weight | 10.58 LB |
| EAN or UPC | 616314002502 |

