- Natural Color
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
features
- Seamless construction offers increased comfort and breathability
- Terry cloth provides comfortable resistance to cuts, abrasions and heat
- Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and product life
- Continuous knit wrist helps prevent dirt and debris from entering the glove and adds additional arm protection
- Double insulated for excellent thermal protection
| Color | Natural |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Standard | EN 407 2, EN 407 Contact Heat 2 |
| Sustainability | Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Size | 17 in |
| Glove Size | 17 |
| Construction | Seamless Knit |
| Length | 17 in |
| Liner Material | Terry Cloth |
| Dry Temperature | Low Heat |
| Weight | 0.94 LB |
| EAN or UPC | 616314002526 |

