- Natural Color
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
features
- Seamless construction offers increased comfort and breathability
- Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat
- Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
- Knit wrist helps prevent dirt and debris from entering the glove
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Small size fits ladies well
| Sustainability | Recyclable via Terracycle Program |
| Size | S |
| Wash Temperature | 104 ⁰F |
| Liner Material | Terry Cloth |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Construction | Seamless Knit |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Color | Natural |
| Dry Instructions | Tumble Dry |
| Weight | 0.23 LB |
| EAN or UPC | 616314015311 |

