- Natural Color
description
- Used for hot metal handling, glass handling, foundries and forging operations.
features
- 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
- Double-layered for two layers of heat protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Open cuff allows for easy on and off
- Small size fits ladies well
- Color coded hems for easy size identification
| Bleach | Do Not Bleach |
| Liner Material | Cotton |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Sustainability | Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Standard | Taa Comp. |
| Color | Natural |
| Construction | Seamless Knit |
| Dry Instructions | Tumble Dry |
| Size | L |
| Wash Temperature | 104 ⁰F |
| Weight | 0.32 LB |
| EAN or UPC | 616314018992 |

