- Yellow Color
description
- Used for hot metal handling, glass handling, foundries and forging operations.
features
- Seamless construction offers increased comfort and breathability
- Kevlar®/Cotton blend shell provides excellent cut, abrasion and thermal protection
- 100% cotton lined for extra comfort
- EverGrip™ coating is a special formulated nitrile to resist melting and provide superior grip
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Open cuff allows for easy on and off
- Small size fits ladies well
- Color coded hems for easy size identification
| Coating | Nitrile |
| Coating Coverage | One Side |
| Construction | Seamless Knit |
| Sustainability | Recyclable via Terracycle Program |
| Standard | ANSI Method TDM, ANSI Gram 1458, ANSI Cut 3, ANSI Cut 9 A3, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Liner Material | Cotton, Kevlar |
| Grip | Pattern |
| Wash Temperature | 104 ⁰F |
| Color | Yellow |
| Glove Size | Small |
| Dry Temperature | Low Heat |
| Coating Color | Rust |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| Size | S |
| Bleach | Do Not Bleach |
| Weight | 0.35 LB |
| EAN or UPC | 616314019289 |

