- Green Color
- Cotton Terry Lining
description
- Used for hot metal handling, glass handling, foundries and forging operations.
features
- Seamless construction offers increased comfort and breathability
- Kevlar®/Preox blend shell provides excellent cut, abrasion and thermal protection as well as flame resistance
- 100% terry cotton lined for extra comfort
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Extended open cuff allows for easy on/off and arm protection
- Small size fits ladies well
- Meets OSHA CFR 1910.269 standards
- Protects against the intense heat of an electric arc complying with NFPA 70E standards
| Size | S |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| Standard | ANSI Method TDM, ANSI Gram 1890, ANSI Cut 4, ANSI Cut 9 A4, NFPA 70e, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Color | Green |
| Length | 15 in |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program |
| Construction | Seamless Knit, Extended Cuff |
| Wash Temperature | 104 ⁰F |
| Glove Size | Small |
| Bleach | Do Not Bleach |
| Liner Material | Kevlar, Preox |
| Lining | Cotton Terry |
| Dry Temperature | Low Heat |
| Weight | 0.33 LB |
| EAN or UPC | 616314085819 |

