- Green Color
- Cotton Terry Lining
| Standard | ANSI Method TDM, ANSI Gram 1890, ANSI Cut 4, ANSI Cut 9 A4, NFPA 70e, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Glove Size | X-Large |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program |
| Color | Green |
| Bleach | Do Not Bleach |
| Liner Material | Kevlar, Preox |
| Length | 15 in |
| Dry Instructions | Tumble Dry |
| Size | XL |
| Lining | Cotton Terry |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Construction | Seamless Knit, Extended Cuff |
| Wash Temperature | 104 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 616314093197 |

