- Large
- Green
description
- Used for hot metal handling, glass handling, foundries and forging operations.
applications
- Use for hot metal handling, glass handling, foundries and forging operations
features
- Seamless construction offers increased comfort and breathability
- Kevlar®/Preox blend shell provides excellent cut, abrasion and thermal protection as well as inherently flame resistant
- 100% terry cotton lined for extra comfort
- Double-sided SilaGrip™ coating resists melting in very hot applications
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Extended open cuff allows for easy on/off and arm protection
- Meets OSHA CFR 1910.269 standards
- Protects against the intense heat of an electric arc complying with NFPA 70E standards
| Coating Color | Black |
| Glove Size | Large |
| Lining | Cotton Terry |
| Coating Coverage | Double-Sided |
| Color | Green |
| Weight | 0.37 LB |
| EAN or UPC | 616314055966 |

