- Green Color
- 2X-Large Glove Size
- Nitrile Coating
description
- Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
features
- Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement between the thumb and forefinger
- Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Cut Level | A2 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Liner Material | Engineered Yarn |
| Gauge | 15 |
| Latex Free | Yes |
| Glove Size | 2X-Large |
| Silicone Free | Yes |
| Standard | EN 388 2016 4341BX, EN 388 A 4, EN 388 C 3, EN 388 T 4, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 1250, ANSI Cut 9 A2, ANSI Abrasion 4 |
| CRH | 6:2 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Color | Green |
| Size | 2XL |
| Coating | Nitrile |
| Grip | MicroFoam |
| Cuff | Knit Wrist |
| Weight | 2.49 LB |
| EAN or UPC | 616314276323 |

