- M Size
- A3 Cut Level
- Engineered Yarn Liner Material
description
- Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
features
- Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
- 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
- This glove has been laundered prior to final packaging making it clean and safe for use.
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
| Size | M |
| Cuff | Knit Wrist |
| CRH | 6:1 |
| Standard | EN 388 2016 4542CX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1070, ANSI Cut 3, ANSI Cut 9 A3 |
| Coating Coverage | Palm & Fingers |
| Liner Material | Engineered Yarn |
| Color | Blue |
| Glove Size | Medium |
| Cut Level | A3 |
| Latex Free | Yes |
| Coating | Nitrile |
| Gauge | 15 |
| Coating Color | Black |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Grip | MicroFoam |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible |
| Weight | 1.72 LB |
| EAN or UPC | 616314178306 |

