- Blue Color
- X-Small Glove Size
- Nitrile Coating
description
- Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
features
- Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement between the thumb and forefinger
- Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Cuff | Knit Wrist |
| Latex Free | Yes |
| Size | XS |
| Silicone Free | Yes |
| Cut Level | A3 |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Coating | Nitrile |
| CRH | 7:5 |
| Coating Color | Black |
| Gauge | 15 |
| Color | Blue |
| Standard | EN 388 4442, EN 388 2016 4442CX, EN 388 A 4, EN 388 C 4, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1750, ANSI Cut 9 A3 |
| Coating Coverage | Palm, Fingers & Knuckles |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Grip | MicroFoam |
| Glove Size | X-Small |
| Liner Material | Engineered Yarn |
| Weight | 2.16 LB |
| EAN or UPC | 616314276453 |

