- XL Size
- A3 Cut Level
- Dyneema Diamond Technology Liner Material
description
- Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
features
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
- Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration from the nitrile coating, leaving only the soft liner resting against the skin
- Optimized grip delivered through micro-cup finish for a controlled grip during precision tasks
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Latex Free | Yes |
| Color | Light Blue |
| Liner Material | Dyneema Diamond Technology |
| Coating Coverage | Palm & Fingers |
| Size | XL |
| Wash Instructions | Machine Wash |
| Coating | Nitrile |
| CRH | 6:2 |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Glove Size | X-Large |
| Coating Color | Black |
| Standard | EN 388 2016 4X43CX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1282, ANSI Cut 3, ANSI Cut 9 A3 |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Cut Level | A3 |
| Gauge | 15 |
| Grip | MicroFoam |
| Weight | 2.02 LB |
| EAN or UPC | 616314250538 |

