- X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Sleeve ends have elastic and hook and loop closures
- Hood has adjusters on both sides of the drawstring
- Breathable, wicking mesh lining
- Hook and loop closures on the storm flap of the jacket
| Pocket Type | Hand Warmer Pocket |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Closure Type | Hook and Loop |
| Fabric | PU |
| Lining Type | Built-in |
| Size | XL |
| Pockets | 2 |
| Wash Instructions | Do Not Wash |
| Color | Hi-Vis Yellow |
| Weight | 3.08 LB |
| EAN or UPC | 662909080165 |

