- 3X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof breathable heavy duty PU shell
- 3M Scotchlite segmented stretch reflective silver tape
- Hood tucks into collar for easy storage
- Breathable and moisture-wicking mesh lining
- Storm flap with hook and loop closure
| Color | Hi-Vis Yellow |
| Wash Instructions | Do Not Wash |
| Fabric | PU, Polyester |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Closure Type | Hook and Loop |
| Construction | Water Resistant |
| Hood | Attached |
| Size | 3XL |
| Weight | 3.08 LB |
| EAN or UPC | 662909080363 |

