- 3X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof breathable heavy duty PU shell
- 3M Scotchlite segmented stretch reflective silver tape
- Fly with two snap closure
| Color | Hi-Vis Yellow |
| Size | 3XL |
| Closure Type | Snap |
| Construction | Water Resistant |
| Fabric | PU |
| Wash Instructions | Do Not Wash |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Weight | 1.54 LB |
| EAN or UPC | 662909080424 |

