- X-Large Glove Size
- 12 in Length
- Latex Material
description
- Ideal for food processing and applications where shedding of flock lining is to be avoided.
features
- Unlined to reduce potential of product contamination
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- ISO 9001: 2008/SLS ISO 9001:2008
- Silicone Free
| Material | Latex |
| Length | 12 in |
| Glove Size | X-Large |
| Thickness | 18 |
| Cuff | Rolled |
| Lining | Unlined |
| Color | Yellow |
| Silicone Free | Yes |
| Weight | 0.16 LB |
| EAN or UPC | 616314034756 |

