- M Size
- 12 in Length
- 18 mil Thickness
- Unlined
description
- Ideal for food processing and applications where shedding of flock lining is to be avoided.
features
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- ISO 9001: 2008/SLS ISO 9001:2008
- Silicone Free
| Size | M |
| Wash Instructions | Do Not Wash |
| Construction | Unsupported |
| Glove Size | Medium |
| Polymer | Latex |
| Length | 12 in |
| Thickness | 18 mil |
| Silicone Free | Yes |
| Lining | Unlined |
| Color | Blue |
| Grip | Raised Diamond |
| Standard | EN 388 1010, EN 388 2016 1010X, EN 388 A 1, EN 388 T 1, EN 388 I X, 21 CFR, CFIA |
| Material | Latex |
| Cuff | Straight |
| Weight | 0.14 LB |
| EAN or UPC | 616314064166 |

