- Medium Glove Size
- Latex Material
description
- Ideal for use with water-based chemicals such as acids and caustics. Also used in the semiconductor electronics industry.
features
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Economical liquid-proof protection
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Roughened Sandblast pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
| Thickness | 18 |
| Material | Latex |
| Cuff | Rolled |
| Color | Orange |
| Lining | Unlined |
| Glove Size | Medium |
| Weight | 0.13 LB |
| EAN or UPC | 616314034572 |

