- XL Size
- 17 in Length
- 44 mil Thickness
- Unlined
description
- Used for chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink applications.
features
- Unlined to reduce potential of product contamination
- Extra thick for added protection and abrasion resistance
- Anatomically shaped to provide good fit
- Long cuff to protect forearm
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Silicone Free
| Material | Latex |
| Size | XL |
| Lining | Unlined |
| Polymer | Latex |
| Glove Size | X-Large |
| Length | 17 in |
| Standard | EN 388 4X11, EN 388 2016 4X11X, EN 388 A 4, EN 388 C X, EN 388 T 1, EN 388 P 1, EN 388 I X |
| Thickness | 44 mil |
| Color | Black |
| Silicone Free | Yes |
| Cuff | Rolled |
| Grip | Smooth |
| Wash Instructions | Do Not Wash |
| Construction | Unsupported |
| Weight | 0.71 LB |
| EAN or UPC | 616314035074 |

