- L Size
- 12 in Length
- 14 mil Thickness
- Flocked Lining
description
- Light Weight. Ideal for household and light duty applications.
features
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Silicone Free
| Glove Size | Large |
| Wash Instructions | Do Not Wash |
| Thickness | 14 mil |
| Standard | EN 388 1X11, EN 388 2016 1X11X, EN 388 A 1, EN 388 C X, EN 388 T 1, EN 388 P 1, EN 388 I X |
| Color | Yellow |
| Length | 12 in |
| Grip | Honeycomb |
| Silicone Free | Yes |
| Polymer | Latex |
| Lining | Flocked |
| Cuff | Rolled |
| Construction | Unsupported |
| Material | Latex |
| Size | L |
| Weight | 0.12 LB |
| EAN or UPC | 616314064722 |

