- S Size
- 12 in Length
- 16 mil Thickness
- Flocked Lining
description
- Light Weight. Ideal for household and light duty applications.
features
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Size | S |
| Standard | EN 388 2000, EN 388 2016 2000XX, EN 388 A 2, EN 388 N X, EN 388 I X, 21 CFR, CFIA |
| Wash Instructions | Do Not Wash |
| Grip | Raised Diamond |
| Lining | Flocked |
| Thickness | 16 mil |
| Material | Latex |
| Glove Size | Small |
| Cuff | Straight |
| Construction | Unsupported |
| Length | 12 in |
| Silicone Free | Yes |
| Polymer | Latex |
| Color | Yellow |
| Weight | 0.12 LB |
| EAN or UPC | 616314035180 |

