- XL Size
- 12 in Length
- 18 mil Thickness
- Flocked Lining
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides easy on and off, plus moisture absorption
- Pinked cuff for tear resistance
- Honeycomb pattern for an enhanced grip
- Complies with FDA food handling requirements 21 CFR, Part 177
| Standard | EN 388 1010, EN 388 2016 1010XX, EN 388 A 1, EN 388 T 1, EN 388 N X, EN 388 I X, 21 CFR, CFIA |
| Cuff | Pinked |
| Thickness | 18 mil |
| Lining | Flocked |
| Wash Instructions | Do Not Wash |
| Length | 12 in |
| Construction | Unsupported |
| Color | Blue |
| Glove Size | X-Large |
| Grip | Honeycomb |
| Size | XL |
| Material | Latex |
| Polymer | Latex |
| Weight | 0.19 LB |
| EAN or UPC | 616314034916 |

