- M Size
- 12 in Length
- 18 mil Thickness
- Flocked Lining
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides increased comfort and ease of donning
- Pinked cuff for tear resistance
- Honeycomb pattern for an enhanced grip
- Complies with FDA food handling requirements 21 CFR, Part 177
| Lining | Flocked |
| Wash Instructions | Do Not Wash |
| Cuff | Pinked |
| Polymer | Latex |
| Glove Size | Medium |
| Color | Pink |
| Material | Latex |
| Grip | Honeycomb |
| Thickness | 18 mil |
| Standard | 21 CFR, CFIA |
| Construction | Unsupported |
| Length | 12 in |
| Size | M |
| Weight | 0.16 LB |
| EAN or UPC | 616314123221 |

