- S Size
- 12 in Length
- 18 mil Thickness
- Flocked Lining
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides increased comfort and ease of donning
- Pinked cuff for tear resistance
- Honeycomb pattern for an enhanced grip
- Complies with FDA food handling requirements 21 CFR, Part 177
| Glove Size | Small |
| Standard | 21 CFR, CFIA |
| Length | 12 in |
| Color | Pink |
| Polymer | Latex |
| Wash Instructions | Do Not Wash |
| Construction | Unsupported |
| Size | S |
| Thickness | 18 mil |
| Material | Latex |
| Grip | Honeycomb |
| Lining | Flocked |
| Cuff | Pinked |
| Weight | 0.14 LB |
| EAN or UPC | 616314123238 |

