- Large Glove Size
- 12 in Length
- Latex Material
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides easy on and off, plus moisture absorption
- Straight cuff
- Honeycomb pattern for an enhanced grip
- Silicone Free
| Lining | Flocked |
| Length | 12 in |
| Silicone Free | Yes |
| Color | Yellow |
| Glove Size | Large |
| Thickness | 18 |
| Material | Latex |
| Cuff | Straight |
| Weight | 0.17 LB |
| EAN or UPC | 616314034961 |

