- S Size
- 12 in Length
- 18 mil Thickness
- Flocked Lining
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides easy on and off, plus moisture absorption
- Straight cuff
- Honeycomb pattern for an enhanced grip
- Silicone Free
| Length | 12 in |
| Thickness | 18 mil |
| Silicone Free | Yes |
| Color | Yellow |
| Construction | Unsupported |
| Standard | EN 388 1010, EN 388 2016 1010XX, EN 388 A 1, EN 388 T 1, EN 388 N X, EN 388 I X |
| Glove Size | Small |
| Size | S |
| Material | Latex |
| Cuff | Straight |
| Lining | Flocked |
| Polymer | Latex |
| Wash Instructions | Do Not Wash |
| Grip | Honeycomb |
| Weight | 0.15 LB |
| EAN or UPC | 616314034985 |

