- Large Glove Size
- Latex Material
description
- Ideal for janitorial, sanitation and general maintenance.
features
- Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Super Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Silicone Free
| Material | Latex |
| Thickness | 20 |
| Cuff | Rolled |
| Color | Yellow |
| Lining | Flocked |
| Glove Size | Large |
| Silicone Free | Yes |
| Weight | 0.22 LB |
| EAN or UPC | 616314035999 |

