- M Size
- 18 mil Thickness
- Flocked Lining
description
- Ideal for janitorial, sanitation and general maintenance.
features
- Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Super Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Silicone Free
| Glove Size | Medium |
| Construction | Unsupported |
| Color | Yellow |
| Lining | Flocked |
| Cuff | Pinked |
| Standard | EN 388 1010, EN 388 2016 1010XX, EN 388 A 1, EN 388 T 1, EN 388 N X, EN 388 I X |
| Material | Latex |
| Silicone Free | Yes |
| Polymer | Latex |
| Size | M |
| Grip | Super Diamond |
| Thickness | 18 mil |
| Weight | 0.23 LB |
| EAN or UPC | 616314036002 |

