- M Size
- 12 in Length
- 21 mil Thickness
- Flocked Lining
description
- Ideal for janitorial, sanitation and general maintenance.
applications
- Janitorial
- Sanitation
features
- Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Color | Yellow |
| Glove Size | Medium |
| Material | Latex |
| Wash Instructions | Do Not Wash |
| Application | Janitorial, Sanitation |
| Polymer | Latex |
| Silicone Free | Yes |
| Construction | Unsupported |
| Thickness | 21 mil |
| Cuff | Rolled |
| Lining | Flocked |
| Size | M |
| Standard | EN 388 1020, EN 388 2016 1020XX, EN 388 A 1, EN 388 T 2, EN 388 N X, EN 388 I X, 21 CFR, CFIA |
| Grip | Raised Diamond |
| Length | 12 in |
| Weight | 0.15 LB |
| EAN or UPC | 616314034695 |

