- L Size
- 12 in Length
- 28 mil Thickness
- Flocked Lining
description
- Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
features
- Heavy duty latex gloves provide extended wear and greater chemical resistance
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lined styles provide increased comfort and ease of donning
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Lining | Flocked |
| Glove Size | Large |
| Construction | Unsupported |
| Polymer | Latex |
| Size | L |
| Standard | EN 388 2121, EN 388 2016 2121XX, EN 388 A 2, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X, EN 388 I X, 21 CFR |
| Wash Instructions | Do Not Wash |
| Thickness | 28 mil |
| Cuff | Straight |
| Length | 12 in |
| Color | Black |
| Silicone Free | Yes |
| Grip | Raised Diamond |
| Material | Latex |
| Weight | 0.3 LB |
| EAN or UPC | 616314034510 |

