- L Size
- 12 in Length
- 28 mil Thickness
- Flocked Lining
description
- Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
features
- Heavy duty latex gloves provide extended wear and greater chemical resistance
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lined styles provide increased comfort and ease of donning
- Straight cuff adds additional strength
- Honeycomb pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Silicone Free
- Pair packed - Retail ready
| Wash Instructions | Do Not Wash |
| Standard | EN 388 2020, EN 388 2016 2020XX, EN 388 A 2, EN 388 T 2, EN 388 N X, EN 388 I X |
| Glove Size | Large |
| Grip | Honeycomb |
| Size | L |
| Cuff | Straight |
| Length | 12 in |
| Construction | Unsupported |
| Polymer | Latex |
| Silicone Free | Yes |
| Thickness | 28 mil |
| Material | Latex |
| Color | Orange |
| Lining | Flocked |
| Weight | 0.3 LB |
| EAN or UPC | 616314034602 |

