- 2X-Large Glove Size
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- Seamless construction offers increased comfort and breathability
- Qualakote C/R line features comfort, strength and reliability featuring a lightweight 13 gauge UHMWPE (ultra high molecular weight polyethylene)/nylon yarn provides excellent resistance to cut and abrasion hazards
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable glove shell
| Coating Color | Black |
| Color2 | Salt & Pepper |
| Coating | Nitrile |
| Glove Size | 2X-Large |
| Coating Coverage | Palm & Fingers |
| Color | Salt & Pepper |
| Weight | 0.0 LB |
| EAN or UPC | 616314278518 |

