- 35 in Width
- 45 in Length
- Brown Color
description
- Excellent resistance to cuts and abrasion. Designed to be used, cleaned and reused. Waterproof coating on the inside. Ideal for food processing and meat handling.
features
- Pullover Neck Strap With Waist Ties
- 22 Oz.
- 35" X 45" Brown Nitrile On Polyester Apron
| Width | 35 in |
| Length | 45 in |
| Color | Brown |
| Fabric | Nitrile |
| Weight | 1.92 LB |
| EAN or UPC | 72874468415 |

