- Sleeve
- Gray
- 15 in
description
- Ideal for heat applications, the 2-Ply form fitting sleeve is comfortable for all-day protection. Ideal for use in the automotive industry, bakeries and ceramic plants, as well as other industries requiring moderate heat protection.
features
- Knit Wrist
- Natural Colored Terry Cloth Sleeve
- 15" Long
- Assembled in the USA
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 72874468439 |

